Add More Items
View All Quick Selects
Below you can add an image for 'L' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Electric Door Switch, 125 V Ac;250 V Ac, 1.250 In Overall Length, 2.000 In Overall Depth, 3.875 In Overall Height, 0.5000 LB/Ea
Total Availability: In Stock
Check local availability
Book Price
$36.00
Each
Transformer Lug Kit Kva Size (50-75 1 °) (75-112-1/2 3 °) Transformer Lug Kit Contains Terminal Lugs That Are Dual Rated For Use With Both Copper and Aluminum Cables.
$136.19
<Div>LMRJ Series Cables Connect Digital Lighting Management (DLM) Components Without The Need For Tools or Point-to-Point Discrete Wiring. Cables Are Pre-Terminated With Industry Standard RJ45 Connectors Compatible With Any RJ45 Port On DLM Components. LMRJ Cables Utilize B to B Wiring.</Div>
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$22.57
Liquidtight Flexible Conduit, 2 In Trade Size, 2.34 to 2.375 In Conduit Outer Diameter, 2.02 to 2.045 In Conduit Inner Diameter, Titan(R) Ef Style, 50 FT Length, Galvanized, Gray, 12 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 131 LB/100 FT
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$738.00
Per 100
The Madison Collection Features Etched Glass With Transitional Elements. Simplified Vintage Style. One-Light Stem-Hung Mini-Pendant With White Etched Glass. Brushed Nickel Finish.
$83.82
Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 50 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
$127.07
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 LB
$63.86
Form 35 Unilets Type LR Conduit Outlet Body, Hub Size: 1/2 In, Form: 35, Length: 4.63 In, Width: 2 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threaded,
$18.12
2" NM L/T 50' Coil
$525.45
Switch Box Partition, Low Voltage Type; PVC Material; Sliderbox Series SB-2/SB-3/SB-4 and Flexbox Series P-240OW, P-352OW Used On; Ul 514C Approval; 50 Standard Package; 3/32 Inch Box Depth; Color Orange; Dimension 3-1/16 Inch W X 3-1/2 Inch H; LVP Model
$187.02
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 1/2"
$1,580.63
Limit Switch Operator, E50 Series, Adjustable Rod Actuator, Metal Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 5.5 In Overall Length, 1.12 In Overall Depth, 0.38 In Overall Height, 0.1500 LB/Ea
$70.44
E50 Nema Limit Switch, Lever, Loop Lever, 6 Inch Len, Nylatron, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
E50 Nema Limit Switch, Lever, Wobble Stick, Nylon Rod, 3.5 Inch Length, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
$42.93
The Advantage Exhaust Fan Provides 50 CFM Of Ventilation At 3.0 Sones. It Features A Low Profile Grill That Almost Disappears Into The Ceiling. The Slim 3-3/4" Housing With A 3" Plastic Duct Outlet Allows The Fan to Be Mounted Into Either A Ceiling or A Wall While The Plastic Damper Protects Against Back Drafts. It Installs Easily Using The Double Thick Keyhole Mounting Tabs.
$23.99
E50 Nema Limit Switch, Head, Top Pushbutton, Adj Spring Ret, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$270.21
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 50 Va
E50 Nema Limit Switch, Head, Side Pushbutton, Adj Spring Ret, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$316.19
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 50 Va, 2.992 In Overall Length, 2.992 In Overall Width, 3.937 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.8 LB
$71.89
E50 Nema Limit Switch, Lever, Rotary Lever, 2.0 Inch Len, Stainless Steel, Ball Bearing Roller 0.69 Inch Diameter 0.25 Inch Width, 14-250F(-10-121C), Stainless Steel, Steel, Ul, Csa, Ce
$100.64
20
Popularity
Default